Order Entry
Italy
Orders LinkContactUsLinkComponent
Magnetic sets

Magnetic sets

Transfection magnets, set of four, Ø 2 mm, 5 mm, 10 mm, and 18×18 mm
Catalog # OZBIIV-MAG1
Supplier:   OZ BIOSCIENCES
Magnetic sets
Catalog # OZBIIV-MAG1
Supplier:  OZ BIOSCIENCES
Magnetic sets

Transfection magnets, set of four, Ø 2 mm, 5 mm, 10 mm, and 18×18 mm

Price
69,03 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These magnetic sets have been developped for efficient in vivo transfection or transduction with in vivo Magnetofection technology.

  • Can be easily cleaned and decontaminated with 70% ethanol, or by dry or wet sterilisation
  • Can be used at room temperature, 37 °C, +4 °C, etc.
  • Magnetic properties, distance between magnets and cells and incubation time have been optimized to efficiently concentrate nucleic acids or virus at the targetd site
  • Solid, completely reusable, it is a one-time buy

Magnetic properties, distance between magnets and cells and incubation time have been optimized to efficiently concentrate nucleic acids or virus at the targeted site.

Specifications
  • Description:
    Transfection magnets, set of four, Ø 2 mm, 5 mm, 10 mm, and 18×18 mm