Fine forceps, mirror finish
Fine, Stainless steel, 110 mm, Mirror finish, Straight, 0,1×0,06 mm
Catalog # FSCI11412-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:Fine
- Length:110 mm
- Material:Stainless steel
- Seq:01
- Tip style:Mirror finish
- Tip size:0,1×0,06 mm
- Tip shape:Straight



