Advanced TOUCH, InduProof®
TKG-104-TOUCH-IP68-VESA-GREY-USB, US, with touchpad, 340×165×16,3 mm
GETTKG17202
Rugged, water- and dust-proof silicone keyboard with integrated touchpad.
- Rugged, durable keyboard with 104 keys and integrated mouse button
- Comfortable and ergonomic operation also with protective gloves made of silicone or latex
- IP 68 protection, can be submerged into liquids
- Easy cleaning and disinfection - even under tap water or by immersion
- Increased chemical & mechanical resistance due to special surface treatment
- VESA-M5-boreholes (distance 75×75 mm)
- 4 years warranty on technical function
- Made in Germany
The InduProof® Advanced keyboard has a complete set of keys with numeric keypad, an integrated touchpad and convinces with a pleasant feel and the highest degree of protection. Its robust design makes it ideal for use in demanding hygiene-sensitive areas such as industrial food and beverage production. High-quality workmanship and the use of high-quality materials in this keyboard ensure a long service life.
: CE, REACH, RoHs, EMC, IP 68.
: The keyboards are packed in brown cardboard boxes.
- Description:TKG-104-TOUCH-IP68-VESA-GREY-USB, US, with touchpad
- Seq:02
- W×D×H:340×165×16,3 mm



