Order Entry
Italy
Orders LinkContactUsLinkComponent
Advanced TOUCH, InduProof®

Advanced TOUCH, InduProof®

TKG-104-TOUCH-IP68-VESA-GREY-USB, DE, with touchpad, 340×165×16,3 mm
Catalog # GETTKG17201
Supplier:   GETT GERATETECHNIK
Advanced TOUCH, InduProof®
Catalog # GETTKG17201
Supplier:  GETT GERATETECHNIK
Advanced TOUCH, InduProof®
Advanced TOUCH, InduProof®

TKG-104-TOUCH-IP68-VESA-GREY-USB, DE, with touchpad, 340×165×16,3 mm

Price
298,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Rugged, water- and dust-proof silicone keyboard with integrated touchpad.

  • Rugged, durable keyboard with 104 keys and integrated mouse button
  • Comfortable and ergonomic operation also with protective gloves made of silicone or latex
  • IP 68 protection, can be submerged into liquids
  • Easy cleaning and disinfection - even under tap water or by immersion
  • Increased chemical & mechanical resistance due to special surface treatment
  • VESA-M5-boreholes (distance 75×75 mm)
  • 4 years warranty on technical function
  • Made in Germany

The InduProof® Advanced keyboard has a complete set of keys with numeric keypad, an integrated touchpad and convinces with a pleasant feel and the highest degree of protection. Its robust design makes it ideal for use in demanding hygiene-sensitive areas such as industrial food and beverage production. High-quality workmanship and the use of high-quality materials in this keyboard ensure a long service life.

 : CE, REACH, RoHs, EMC, IP 68.

 : The keyboards are packed in brown cardboard boxes.

Documents

Specifications
  • Description:
    TKG-104-TOUCH-IP68-VESA-GREY-USB, DE, with touchpad
  • Seq:
    01
  • W×D×H:
    340×165×16,3 mm