Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Advanced MB, InduProof®

TKG-104-MB-IP68-VESA-GREY-USB, DE, with mousebutton, 340×165×16,3 mm
Catalog # GETTKG17203
Supplier:   GETT GERATETECHNIK
Advanced MB, InduProof®
Catalog # GETTKG17203
Supplier:  GETT GERATETECHNIK
Advanced MB, InduProof®
Advanced MB, InduProof®

TKG-104-MB-IP68-VESA-GREY-USB, DE, with mousebutton, 340×165×16,3 mm

Price
298,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Rugged, water- and dust-proof silicone keyboard with integrated mouse button.

  • Rugged, durable keyboard with 104 keys and integrated mouse button
  • Comfortable & ergonomic operation also with protective gloves made of silicone or latex
  • IP 68 protection, can be submerged into liquids
  • Easy cleaning and disinfection - even under tap water or by immersion
  • Increased chemical and mechanical resistance due to special surface treatment
  • VESA-M5-boreholes (distance 75×75 mm)
  • 4 years warranty on technical function
  • Made in Germany

The InduProof® Advanced has a full set of keys with a numeric keyboard, an integrated mouse button (mini-joystick) and is a convincing product thanks to its pleasant sense of touch and the very high degree of protection that it provides. As a result of its robust design, it is highly suitable for use in challenging, hygiene-sensitive areas like industrial food and drinks production. It is possible to completely clean and disinfect the unit. It has a long serviceable life as a result of its high-quality workmanship – after all it is 'Made in Germany'.

 : CE, REACH, RoHs, EMC, IP 68.

 : The keyboards are packed in brown cardboard boxes.

Specifications
  • Description:
    TKG-104-MB-IP68-VESA-GREY-USB, DE, with mousebutton
  • W×D×H:
    340×165×16,3 mm