Order Entry
Italy
Orders LinkContactUsLinkComponent
VWR®, Digital Timer, Four Channels, with Clock

VWR®, Digital Timer, Four Channels, with Clock

Digital timer, 4 channels, White, ±0,01 %, 70×13×64 mm
Catalog # 609-0226
Supplier:   VWR Collection
VWR®, Digital Timer, Four Channels, with Clock
Catalog # 609-0226
Supplier:  VWR Collection
VWR®, Digital Timer, Four Channels, with Clock
VWR®, Digital Timer, Four Channels, with Clock

Digital timer, 4 channels, White, ±0,01 %, 70×13×64 mm

Price
33,90 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These digital timers allow the setting of four separate channels simultaneously in any combination of countdown or count-up (stopwatch).

  • Time-out mode stops the timer for off periods in both up and down timing
  • 12/24 hour 'time of day' clock
  • Large clear one-line 19 mm display allows viewing from across the lab
  • Capacity of 99 H, 59 min, 59 s in steps of 1 s (±0,01%)
  • Extra loud alarm for 1 min, or can be silenced manually
  • Unique memory displays previously programmed countdown time

When zero is reached, the timer starts counting up to show time elapsed since alarming.

Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA.

Ordering information: The images shown are for illustration purposes only and may not be an exact representation of the product.

Delivery information: Supplied with clip, stand, magnet and battery.

Specifications
  • Colour:
    White
  • Description:
    Digital timer, 4 channels
  • W×D×H:
    70×13×64 mm
  • Accuracy:
    ±0,01 %