Order Entry
Italy
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Richter-top finish with button, capillary lens front, 0...50 °C, ±1,0 %, 250 mm, Red special liquid, 8,0 - 8,5 mm
Catalog # AMARL25900-FL/WC
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25900-FL/WC
Supplier:  Amarell
Precision thermometers

Richter-top finish with button, capillary lens front, 0...50 °C, ±1,0 %, 250 mm, Red special liquid, 8,0 - 8,5 mm

Price
134,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

Packaging: Packaged in transparent square plastic case.

Documents

Specifications
  • Ø:
    8,0 - 8,5 mm
  • Description:
    Richter-top finish with button, capillary lens front
  • Length:
    250 mm
  • Seq:
    50
  • Accuracy:
    ±1,0 %
  • Filling:
    Red special liquid
  • Range:
    0...50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.