Gel documentation system, G:BOX Mini
Product Details & Documents
The G:BOX mini is a compact, multi application imaging system for accurately imaging mini and midi fluorescence and visible gels, multiplex fluorescence Western blots, stain free gels and chemiluminescent blots.
- Small footprint leaves plenty of room on any lab bench
- Stain free imaging capability to capture images of stain free acrylamide gels and many more
- High quantum efficiency (QE) camera to detect picogram or femtogram amounts
- Luxury lens (F/0,95 motor driven) with data feedback captures the highest quality images
- Automatic motor driven stage with automated focus for real, optical images
- White, UV and blue lighting options image all gels and blot types on one system
- Cleverly designed screen mount option easily and securely attaches a monitor
G:BOX mini features the option to use not just white LEDs but multicolour, blue, green, red and infra-red high intensity LEDs which are up to 200 times brighter than standard LEDs, giving the user faster captures and brilliant multiplexed fluorescence images. The RGB and IR HI-LED lighting options for fast quantification of multiple fluorescent proteins without stripping and re-probing.
GeneSys application driven image capture software contains extensive database of dyes and imaging protocols. GeneSys automatically selects the optimal lighting and filters to produce the perfect image. GeneTools analysis software (unlimited copies) analyse data at your own computer. Fully integrated with single click computer controlled intuitive GeneSys software.
Certifications: ISO 9001:2008
Specifications
- Description:G:BOX-mini-9 gel documentation system
- Seq:02
- Image area:150×120 mm (Max.)
100×80 mm (Min.) - Cat. No.:SYNOGBOX-MINI-9-E
- Lighting:Epi LED white
- Model:G:BOX-mini-9
- W×D×H:400×520×640 mm
- Lens:F0,95 (motor driven)
- Camera:16 Bit, 65536 Grey Scale
- Weight:40 kg
- Resolution:9 megapixels
Accessories
Product Information
- Catalog #AvailabilityPrice
- Fixed high intensity multiplexing LEDs, red/green/blue/infra-redFixed high intensity multiplexing LEDs, red/green/blue/infra-redSYNOHILED-RGBIRLog in for availability1 * 1 pezzi - 9 100,00 €
Product Information
- Catalog #AvailabilityPrice
- Fixed high intensity multiplexing LEDs, red/green/blueFixed high intensity multiplexing LEDs, red/green/blueSYNOHILED-RGBLog in for availability1 * 1 pezzi - 6 330,00 €
Product Information
- Catalog #AvailabilityPrice
- Fixed high intensity multiplexing LEDs, red/infra-redFixed high intensity multiplexing LEDs, red/infra-redSYNOHILED-RIRLog in for availability1 * 1 pezzi - 5 340,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



