Venting needles for high precision sample handling
TLL-female hub venting needle, with coaxial Ø of 1,8 mm, 76 mm, 1,00 mm, 0,70 mm, 5
Catalog # HAMI210541
Supplier: HAMILTON BONADUZ
Venting needles for high precision sample handling
Catalog # HAMI210541
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
These venting needles are made of high grade stainless steel and are ideally suited for a wide range of applications. Various lengths and different hub connections are available to perfectly match the requirements of laboratory equipment manufacturers.
- OEM customisation
- More accurate pipetting with high corrosion resistance
- Prevents cross-contamination
- Self-venting design allows pressure compensation
- Aspirate more than 50 μl in one injection
- Process more samples in shorter time
These needles are designed to address the over and under-pressurisation that arises during precise dispensing and aspirating in a closed vessel.
Point style 5: Conical with side port for penetration without coring. Applications prone to needle clogging; causes minimal septum damage.
Documents
Venting Needle Datasheet
Datasheet
Specifications
- Ext.Ø:1,00 mm
- Ø int.:0,70 mm
- Type of tip:5
- Description:TLL-female hub venting needle, with coaxial Ø of 1,8 mm
- Length:76 mm
- Seq:02



