Columns for large biomolecule analysis, CIMmultus™
Product Details & Documents
CIMmultus™ columns are based on an innovative monolithic technology. Distinguished by large pores/flow through channels these columns are designed for the production, purification, and analytics of large proteins (IgG, IgM, PEGylated proteins), viruses (AAV, adenovirus, lentivirus, influenza, bacteriophages), VLPs, exosomes and pDNA for example.
- Rapid, high resolution analysis
- Flow independent separation
- High sensitivity and reproducibility
- Operation at high volumetric flow rates
- Larger scale columns available and in cGMP compliant formats
Distinguished by their flow independent resolution, these columns offer high efficiency, high speed, and high yield in downstream processing for large biomolecules. Due to their performance properties, CIMmultus™ columns can be used as single-use disposable or multi-use columns.
: USP Class VI.
: Do not expose the column housing to pure acetone.
Specifications
- Column Format:Analytical
- Particle Size:1,3 µm
- Capacity:1 ml
- Description:Column with 10-32 UNF coned port, 1/16" OD tubing connection
- Seq:06
- Phase:QA (Quaternary amine)
- Packing material:Polymer monolith
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



