SteriWare® Liquid Funnels
Funnel, natural, 11 mm, 100 mm
Catalog # 300-0592
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Single use, disposable liquid funnels ideal for laboratories and manufacturing areas. Designed to use straight from bags.
- Made of HDPE
- Moulded and packed in a class 100,000 cleanroom
- With small hygenic side handle
- BSE/TSE free
- Available sterile (gamma irradiated)
Certifications: Material conforms to FDA, EU 10/2011 and EC 1935/2004. Full batch traceability.
Packaging: Individually bagged.
Specifications
- Description:Funnel, natural
- Seq:05
- Int.Ø top:100 mm
- Stem O-Ø:11 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



