Heat resistant gloves, uvex k-basic extra
10, Yellow, 300 mm
UVEX6017904
: UVEX
These coarse-knitted gloves made of 100% Kevlar® are lined with cotton, making them ideal for protecting the wearer against heat and cuts.
- Temperature resistant up to +250 °C
- Excellent protection against cuts
- Breathable
- Very good thermal insulation in direct contact with warm to hot objects
- Good wearer comfort with the cotton lining on the inside
Ideal for welding applications, metal processing, automotive industry, glass industry and foundries.
: EN 388:2016 (2442D), EN 407 (X2XXXX)
- Glove size:10
- Colour:Yellow
- Length:300 mm
- Seq:02
- Cat. No.:UVEX6017904
- Liner material:Cotton
- Disposable / reusable:Reusable
- Model:6658
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (2442D), EN 407 (X2XXXX)
- Ambidextrous / hand-specific:Hand-specific
- Gauge:7



