Ribbons for label printer BBP™11
Thermal transfer printer ribbon, 7940 series, width 85 mm, BBP™11, 70 m, Black
Codice catalogo BRDY804460
Nome del fornitore: Brady
Jump to:
Product Details & Documents
Documents
Specifications
- Colour:Black
- Description:Thermal transfer printer ribbon, 7940 series, width 85 mm
- Length:70 m
- Seq:10
- For:BBP™11



