Precision Density Hydrometers, L50
L50/04/3P, 0,800 - 0,850 g/ml, 0,0005 g/ml, 335 mm
SCNL3132005/04/3P
These precision density hydrometers (with or without thermometers) are suitable for calibration.
Error limit: ±0,0005 g/ml
: DIN 12791
: Each packed in a square plastic sleeve.
- Length:335 mm
- Seq:65
- Division:0,0005 g/ml
- Model:L50/04/3P
- Range:0,800 - 0,850 g/ml
- Cat. No.:SCNL3132005/04/3P
- Reference temperature:20 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



