Order Entry
Italy
Orders LinkContactUsLinkComponent
Group lockout hasps, labelled

Group lockout hasps, labelled

Silver, 76×5×180 mm
Catalog # BRDY065961
Supplier:   Brady
Group lockout hasps, labelled
Catalog # BRDY065961
Supplier:  Brady
Group lockout hasps, labelled
Group lockout hasps, labelled

Silver, 76×5×180 mm

Price
125,00 €
Log in for availability
1 * 5 pezzi
Product Details & Documents

These labelled group lockout hasps are constructed from tough 5052 anodised aluminium alloy.

  • 6 padlocks can be applied
  • Include tamperproof locking tabs
  • Write-on label surface accept pencils, pen or marker
  • Pen and pencil markings can be easily erased, allowing repeated use
  • Lock hole diameter: 8 mm

Delivery information: The assorted pack contains one each of the following colours: red, silver, blue, green and gold.

Specifications
  • Colour:
    Silver
  • Seq:
    05
  • W×D×H:
    76×5×180 mm