Support belt, PW80
Support belt, PW80, Black, L
Catalog # 118-0511
Supplier: Portwest
Jump to:
Product Details & Documents
This high performance belt made from 62% polyester and 38% latex offers full support to the wearer. It reinforces the spine, supports the abdomen and the lower back.
- Adjustable for added comfort
- Suitable for wearing under or over clothing
- Four heavy-duty bonding strips with reinforced elastic for improved fit
Width: 20 cm.
Specifications
- Colour:Black
- Description:Support belt, PW80
- Seq:03
- Size:L
- Cat. No.:118-0511



