Reversed phase HPLC columns, PRP-h5
Product Details & Documents
PRP-h5 polimeric reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-h5 has no stationary phase coating. The integral reversed phase characteristics of the PRP-h5 column eliminate the need for special coating techniques. Since there is no stationary phase to hydrolyse, the column maintains its performance characteristics longer than many C8 or C18 columns. PRP-h5 columns are packed with a poly(styrene-divinylbenzene) material.
- Excellent durability (stable to any concentration of water or organic solvent)
- Lower back pressure operation compared to other polymer HPLC columns
- Highly cross-linked to prevent shrinkage or swelling
Pore size: 100 Å
Specifications
- Column Format:Guard column
- Ø int.:2,10 mm
- Particle Size:10 µm
- Description:Analytical guard column
- Length:33 mm
- Seq:11
- Column hardware:Stainless steel
- Phase:PRP-h5
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



