Order Entry
Italy
Orders LinkContactUsLinkComponent
Bostwick consistometers

Bostwick consistometers

Standard consistometer, 240 mm, graduations 48×0,5, 880×355×104 mm
Catalog # ENDEZXCON-CON1
Supplier:   ENDECOTTS
Bostwick consistometers
Catalog # ENDEZXCON-CON1
Supplier:  ENDECOTTS
Bostwick consistometers
Bostwick consistometers

Standard consistometer, 240 mm, graduations 48×0,5, 880×355×104 mm

Price
2 650,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Bostwick consistometers are durable stainless steel instrument for accurately checking laboratory or production samples against consistency, viscosity or flow rate standards.

  • Consistent platform for test
  • Requires up to 100 ml of sample
  • Leveling screws and spirit level enable accurate set up

Used in chemical, paint, cosmetic and food processing industries.

Certifications: R-81294D and ASTM F1080-93

Documents

Specifications
  • Description:
    Standard consistometer, 240 mm, graduations 48×0,5, 880×355×104 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.