NIST TRACEABLE MONODISPERSE PARTICLE STANDARD25.60 µM + COFA 1 * 1 items
WHITMS0026
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
: Merck
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
1,2-Dichlorobenzene 99+% for HPLC
: Thermo Fisher Scientific
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
: Thermo Fisher Scientific
Dichloromethane 99.8% stabilised for HPLC
: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
: Thermo Fisher Scientific
Water, CHROMASOLV™ for headspace gas chromatography, Riedel-de Haën™
: Honeywell Chemicals
Cyclohexane for pesticide residue analysis
: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific