Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with joint, quartz

Erlenmeyer flasks with joint, quartz

500 ml, 180 mm, 96 mm, 29/32 NS
Catalog # TSLA75553
Erlenmeyer flasks with joint, quartz
Catalog # TSLA75553
Erlenmeyer flasks with joint, quartz

500 ml, 180 mm, 96 mm, 29/32 NS

Price
966,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Made of quartz glass, clear, for application temperature up to 1050 °C.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
  • Ext.Ø:
    96 mm
  • Socket size:
    29/32 NS
  • Capacity:
    500 ml
  • Height:
    180 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.