0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Italy
ContactUsLinkComponent
Micro-Glass Fiber Filters, MGA, 110 mm, discs 1 * 100 items
BINZ410032
:
Ahlstrom-Munksjö
Micro-Glass Fiber Filters, MGA, 110 mm, discs 1 * 100 items
BINZ410032
:
Ahlstrom-Munksjö
Ahlstrom-Munksjö – Laboratory filtration catalogue
Ahlstrom-Munktell – Filtration catalogue
Frequently Bought Together
VWR®, Nitrile Gloves
: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR® Facial Tissues
: VWR Collection
pH indicator strips, MQuant®, Supelco®
: Merck
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
: VWR Chemicals
Sealing film for manual application, Parafilm® M
: HEATHROW
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetonitrile ≥99.9%, LiChrosolv® Reag. Ph. Eur., gradient grade for liquid chromatography, Supelco®
: Merck
Nitrile gloves, Kimtech™ Purple Nitrile™
: KIMBERLY CLARK
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
VWR® NITRILE LIGHT, Nitrile Gloves
: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
: VWR Chemicals