Neoprene gloves, Microflex® 73-847
6,5 - 7, Dark green, 245 mm, 0,10 mm, 100/box
Supplier: Ansell
Jump to:
Product Details & Documents
These disposable neoprene gloves provide chemical and liquid protection.
- Soft and pliable neoprene formulation provides a more comfortable wear for longer periods, while allowing workers greater tactile sensitivity
- Textured fingers ensure a strong and secure grip, while the advanced formulation helps deliver excellent wet and dry grip
- Proven to reduce muscle effort and hand fatigue that can lead to serious injuries while enhancing gripping abilities in wet conditions
- Made without natural rubber proteins and powder to help protect workers from allergies, skin irritation and dryness
Ideal for use in laboratories (analysis and testing), for maintenance applications, assembling and manufacturing, filtration processes, handling of paint/glue guns and sprayers and for precision tasks.
Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5.
Documents
Specifications
- Glove size:6,5 - 7
- Packed:100/box
- Colour:Dark green
- Length:245 mm
- Seq:02
- Thickness:0,10 mm
- Cat. No.:112-4372
- Latex / latex-free:Latex-free
- Disposable / reusable:Disposable
- Model:73-847
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
- Finish:Textured fingertips
- Ambidextrous / hand-specific:Ambidextrous
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



