Order Entry
Italy
Orders LinkContactUsLinkComponent
Wall mounted hook rails

Wall mounted hook rails

Wall mounted hook rail, 3 hooks, 1300 mm length, 410 mm hook distance
Catalog # HUPF7500187
Supplier:   HUPFER METALLWERKE
Wall mounted hook rails
Catalog # HUPF7500187
Supplier:  HUPFER METALLWERKE
Wall mounted hook rails
Wall mounted hook rails

Wall mounted hook rail, 3 hooks, 1300 mm length, 410 mm hook distance

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

These numerous wallmounted hook rails with varied dimensions will meet all the requirements according to the type of material to be stored on the walls of storage areas.

  • High quality stainless steel square tube (25×25 mm) with welded hooks
  • Hook loading vertical 60 kg each hook, bolt for equipotential bonding
  • Tube ends covered with plastic caps
  • Supports are equipped with anti-static connecting pins and the screw heads are not visible

They offer the advantage of being able to store all the types of baskets at a place clearly defined in advance. They do not rest on the floor, this greatly facilitates cleaning and the spacing between two wall mounted supports and that of a theatre trolley is exactly the same, which permits essential modularity for efficient preparation of the trolleys.

Certifications: Meet the latest requirements with regard to hospital hygiene.

Specifications
  • Description:
    Wall mounted hook rail, 3 hooks, 1300 mm length, 410 mm hook distance