Order Entry
Italy
Orders LinkContactUsLinkComponent
Drum sumps and pallets

Drum sumps and pallets

Drum sump, PE, for 4×200 L drum, without grid, 1220×1230×220 mm
Catalog # MSGA31860
Supplier:   asecos
Drum sumps and pallets
Catalog # MSGA31860
Supplier:  asecos
Drum sumps and pallets
Drum sumps and pallets

Drum sump, PE, for 4×200 L drum, without grid, 1220×1230×220 mm

Price
325,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This sump pallets are made of PE with varied capacities from 60 to 400 L.

  • Compact and robust design
  • Approved for the safe storage of water pollutants
  • Swivel castors and handle for mobility
  • Blue in colour

Sump pallets with PE grid or galvanised grid are helps in direct placing on the floor and provide resistant against oil, acid and alkali.

Feet present with sumps are ideal for in-house transport of the empty sump pallet.

Specifications
  • Description:
    Drum sump, PE, for 4×200 L drum, without grid
  • Seq:
    10
  • W×D×H:
    1220×1230×220 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.