Homogenisers, T 65 basic and T 65 digital ULTRA-TURRAX®
T 65 digital ULTRA-TURRAX® homogeniser, 3-phase 400 V, 50/60 Hz
Catalog # IKAA4234501
Supplier: IKA
Jump to:
Product Details & Documents
Stand model, volume range 2 to 50 litres.
- Designed for pilot plant applications with 3 phase supply
- Electronic speed control and overload protection
- 3 dispersing tools (rotor/stator configurations) for a wide variety of applications and final fineness
- Plug-in connectors facilitate changeover of dispersing tools
- Reproducible operations due to constant speed even with changes in viscosities
- Stainless steel dispersing elements for use under vacuum and pressure
IP protection class according to DIN EN 60529: IP 54.
Certifications: IP protection class according to DIN EN 60529: IP 54
Ordering information: Cables and plugs not supplied. Dispersing elements and accessories must be ordered separately.
Specifications
- Description:T 65 digital ULTRA-TURRAX® homogeniser, 3-phase 400 V, 50/60 Hz
- Cat. No.:IKAA4234501
- Sound level:75 dB(A) without dispersing element
- Speed range:1000 - 9500 min⁻¹
- Model:T 65 digital ULTRA-TURRAX®
- Speed adjustment:stepless
- W×D×H:300×400×390 mm
- Max. viscosity:5000 mPas
- Viscosity range:<5000 mPas
- Volume H₂O:2000 - 50000 ml
- Weight:29 kg
- Display:LED
- Motor rating input/output:2600/2200 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Telescopic stand T 653, base 460×530 mm, rod 480 mm Ø, height 1200 mm, stroke 500 - 1000 mmTelescopic stand T 653, base 460×530 mm, rod 480 mm Ø, height 1200 mm, stroke 500 - 1000 mm441-2353Log in for availability1 * 1 pezzi - 2 230,00 €
Product Information
- Catalog #AvailabilityPrice
- Retaining ring
Product Information
- Catalog #TypeStator/rotor ØVolumeAvailabilityPrice
Product Information
- Catalog #AvailabilityPrice
- Fixing device for SI 400 safety switch to stand T653 or R474Fixing device for SI 400 safety switch to stand T653 or R474432-1000Log in for availability1 * 1 pezzi - 501,00 €
Product Information
- Catalog #AvailabilityPrice
- Safety switch, cuts off the power to RW 47 D overhead stirrer if the unit is lifted beyond user defined height on stand. Also suitable for T 65 D ULTRA-TURRAX®. Requires fixing devices, please enquire for detailsSafety switch, cuts off the power to RW 47 D overhead stirrer if the unit is lifted beyond user defined height on stand. Also suitable for T 65 D ULTRA-TURRAX®. Requires fixing devices, please enquire for details431-0093Log in for availability1 * 1 pezzi - 1 170,00 €
Product Information
- Catalog #AvailabilityPrice
- Manually adjustable, extendable floor stand R 6547 H, 800W×1010D×1635H mm, Cylinder stroke: 500 mm, for RW 47 digital and T 65 basic/digital, extension can set by manual hydraulic pumpManually adjustable, extendable floor stand R 6547 H, 800W×1010D×1635H mm, Cylinder stroke: 500 mm, for RW 47 digital and T 65 basic/digital, extension can set by manual hydraulic pumpIKAA20018533Log in for availability1 * 1 pezzi - 11 230,00 €
Product Information
- Catalog #TypeStator/rotor ØVolumeAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



