Flasks, round bottom, with standard ground joints
500 ml, 45/40 NS, 170 mm, 105 mm
Codice catalogo WITG0.604.500.E
Nome del fornitore: witeg Labortechnik
Flasks, round bottom, with standard ground joints
Codice catalogo WITG0.604.500.E
Nome del fornitore: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
One centre neck, useful for distillation and extraction.
Specifications
- Ext.Ø:105 mm
- Socket size:45/40 NS
- Capacity:500 ml
- Height:170 mm
- Seq:24



