Order Entry
Italy
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joints

Flasks, round bottom, with standard ground joints

1000 ml, 24/29 NS, 210 mm, 131 mm
Catalog # WITG0.602.001.E
Supplier:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Catalog # WITG0.602.001.E
Supplier:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

1000 ml, 24/29 NS, 210 mm, 131 mm

Price
16,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    131 mm
  • Socket size:
    24/29 NS
  • Capacity:
    1000 ml
  • Height:
    210 mm
  • Seq:
    25