Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joints

250 ml, 29/32 NS, 140 mm, 85 mm
Catalog # WITG0.603.250.E
Supplier:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Catalog # WITG0.603.250.E
Supplier:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

250 ml, 29/32 NS, 140 mm, 85 mm

Price
10,50 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    20