Flasks, round bottom, with standard ground joints
50 ml, 29/32 NS, 90 mm, 51 mm
Codice catalogo WITG0.603.050.E
Nome del fornitore: witeg Labortechnik
Flasks, round bottom, with standard ground joints
Codice catalogo WITG0.603.050.E
Nome del fornitore: witeg Labortechnik
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
One centre neck, useful for distillation and extraction.
Specifications
- Ext.Ø:51 mm
- Socket size:29/32 NS
- Capacity:50 ml
- Height:90 mm
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



