Order Entry
Italy
Orders LinkContactUsLinkComponent
High visibility softshell jackets, 4840 SSL

High visibility softshell jackets, 4840 SSL

Hi-vis orange, M
Catalog # KWIN101006230M
Supplier:   FRISTADS KANSAS
High visibility softshell jackets, 4840 SSL
Catalog # KWIN101006230M
Supplier:  FRISTADS KANSAS
High visibility softshell jackets, 4840 SSL
High visibility softshell jackets, 4840 SSL

Hi-vis orange, M

Price
109,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This softshell jacket is made of 100% polyester.

  • Zip to top of collar with zip garage
  • Phone pocket with zip, and opening and loop for earpiece
  • Two front pockets
  • Cuffs and hem edge with stretch materia, thumb grip
  • Extended back

Weight: 250 g/m²

Certifications: EN 471 (3-2)

Documents

Specifications
  • Clothing Size:
    M
  • Colour:
    Hi-vis orange
  • Seq:
    03
  • Cat. No.:
    KWIN101006230M
  • Sleeve or leg length:
    Long
  • Risk area:
    HiVis
  • Model:
    4840 SSL
  • Garment application:
    Industrial|Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    250 g/m²