Order Entry
Italy
Orders LinkContactUsLinkComponent
 

High visibility softshell jackets, 4840 SSL

Hi-vis yellow, XL
Catalog # KWIN101006130XL
Supplier:   FRISTADS KANSAS
High visibility softshell jackets, 4840 SSL
Catalog # KWIN101006130XL
Supplier:  FRISTADS KANSAS
High visibility softshell jackets, 4840 SSL
High visibility softshell jackets, 4840 SSL

Hi-vis yellow, XL

Price
109,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

This softshell jacket is made of 100% polyester.

  • Zip to top of collar with zip garage
  • Phone pocket with zip, and opening and loop for earpiece
  • Two front pockets
  • Cuffs and hem edge with stretch materia, thumb grip
  • Extended back

Weight: 250 g/m²

 : EN 471 (3-2)

Documents

Specifications
  • Clothing Size:
    XL
  • Colour:
    Hi-vis yellow
  • Seq:
    12
  • Cat. No.:
    KWIN101006130XL
  • Sleeve or leg length:
    Long
  • Risk area:
    HiVis
  • Model:
    4840 SSL
  • Garment application:
    Industrial|Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    250 g/m²