Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Exact-Temp thermometers

Bottle thermometer for ovens, +35...+200 °C, 1,0 °C, 180 mm, Red, Total
  SCNL8000117
Exact-Temp thermometers
  SCNL8000117
Exact-Temp thermometers
Exact-Temp thermometers

Bottle thermometer for ovens, +35...+200 °C, 1,0 °C, 180 mm, Red, Total

 
144,00 €
   
1 * 1 pezzi
 

Red or blue filling. Coating: PTFE/FEP, transparent.

  • Available as digital or conventional thermometers (organic or mercury filling, with/without safety coating)
  • Unbreakable plastic bottles, attached magnets for easy wall or door mounting, individual serial number
  • All thermometers are encapsulated in a high grade safety coating to protect contents, users and environment from splintered glass or display fluid leakage (PTFE/FEP, transparent)

High precision instruments to monitor freezers, ultra-low freezers, blood bank freezers, refrigerators, incubators and ovens, as well as climate chambers.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

 : Thermometers traceable to international standards (with certificate of conformance and accuracy).

 : Available with works certificate or with DAkkS calibration certificate (optional).

 : Supplied with certificate of conformity.

 
  • Immersion depth:
    Total
  • Description:
    Bottle thermometer for ovens
  • Length:
    180 mm
  • Seq:
    14
  • Division:
    1,0 °C
  • Filling:
    Red
  • Range:
    +35...+200 °C