Order Entry
Italy
Orders LinkContactUsLinkComponent
Qualitative filter papers, technical, creped

Qualitative filter papers, technical, creped

5 H/N, 150 mm
Catalog # SARTFT-4-423-500
   Low Manufacturing Impact
Supplier:   Sartorius
Qualitative filter papers, technical, creped
Catalog # SARTFT-4-423-500
Supplier:  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, technical, creped
Qualitative filter papers, technical, creped

5 H/N, 150 mm

Price
905,00 €
Log in for availability
1 * 100 pezzi
Product Details & Documents

These filter papers are used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore
suitable for pressure or vacuum filtration.

They are made of refined pulp and linters with an >95% alpha-cellulose content, are very pure with an ash content between <0,1 to 0,15%.

Grade 5 H/N: Very fast rate of filtration, wide-pore. Used for filtration of essential oils.
Grade 37/N: Very fast rate of filtration, wide-pore.
Grade FT 55: Very fast rate of filtration. Used for rapid clarification of coarse contaminants or impurities; galvanic baths; for use as articulation paper for dental impression trays.

Grade 1602/N: Very fast rate of filtration. All-purpose filter papers for even faster clarification than with grade 603 before performing less critical analyses of highly viscous solutions.
Grade 39/N: Very fast rate of filtration, wide-pore. Used for cooking oils and vinegar filtration.
Grade 603/N: Fast rate of filtration. Used for sugar juices; sugar solutions; clarifying filtration of clarified dried sugar beet shred and of beet sugar extracts.

Grade 6 S/N: Medium fast rate of filtration. Used as prefilters for transformer oil.
Grade 601/N: Medium fast rate of filtration.
Grade 17/N: Medium fast rate of filtration. Used for fine filtration of tar.

Specifications
  • Grade:
    5 H/N
  • Seq:
    40
  • Size:
    150 mm
  • Thickness:
    0,28 mm
  • Cat. No.:
    SARTFT-4-423-500
  • Wet burst strength:
    >40 kPa
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    3 s
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    85 g/m²