Wall-mounted cabinets
Wall- mounted cabinet, with one shelf, open front, -, 1500×350×630 mm
Catalog # KOTT307-00028
Supplier: KOETTERMANN
Jump to:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifications
- Description:Wall- mounted cabinet, with one shelf, open front
- Seq:30
- W×D×H:1500×350×630 mm
- Doors:-



