Order Entry
Italy
Orders LinkContactUsLinkComponent
Wall-mounted cabinets

Wall-mounted cabinets

Wall-mounted cabinet, with one shelf, 2 doors, 900×366×780 mm
Catalog # KOTT307-00074
Supplier:   KOETTERMANN
Wall-mounted cabinets
Catalog # KOTT307-00074
Supplier:  KOETTERMANN
Wall-mounted cabinets
Wall-mounted cabinets

Wall-mounted cabinet, with one shelf, 2 doors, 900×366×780 mm

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Made of epoxy powder coated steel, with one shelf.

  • Solid hinged doors or sliding glass doors
  • Height adjustable shelfs
  • Maximum loading capacity: 80 kg
Specifications
  • Description:
    Wall-mounted cabinet, with one shelf
  • Seq:
    11
  • W×D×H:
    900×366×780 mm
  • Doors:
    2 doors
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.