Order Entry
Italy
Orders LinkContactUsLinkComponent
Single channel pipettes, mechanical, variable volume, VITLAB®

Single channel pipettes, mechanical, variable volume, VITLAB®

10 - 100 µl, ±0,6 %, ≤0,2 %, 200/300 µl
Catalog # VITL1641004
Supplier:   VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Catalog # VITL1641004
Supplier:  VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Single channel pipettes, mechanical, variable volume, VITLAB®

10 - 100 µl, ±0,6 %, ≤0,2 %, 200/300 µl

Price
305,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These piston-operated manual pipettes are ideal for demanding laboratory applications.

  • Central, large pipetting button for easy, uniform piston movement
  • Large, ergonomic eject button for rapid replacement of the tips
  • Simple volume adjustment for right- and left-handers
  • Precise, 4-position volume indicator, with integrated zoom function for optimal readability
  • Colour-coded for easy selection of the right pipette tip
  • Ergonomic finger loop for convenient handling
  • Integrated calibration function for easy calibration without the need for tools
  • Corrosion-resistant pistons and ejectors for long product life
  • Completely autoclavable at 121 °C

DE-M marked

Delivery information: Supplied with silicone oil resp. grease (Size 5 and 10 ml), sample bag with pipette tips, quality certificate, and instruction manual

Specifications
  • Volume:
    10 - 100 µl
  • Seq:
    03
  • Accuracy:
    ±0,6 %
  • Imprecision:
    ≤0,2 %
  • Recommended tips:
    200/300 µl
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.