Winter jacket, Acode® Summit Winter
Dark grey, L
Catalog # KWIN110148941L
Jump to:
Discontinued
Product Details & Documents
Wind- and waterproof polyester jackets with soft outer fabric and taped seams. Ideal for outdoor use on colder days. The jackets for women have a tailored fit.
- Discrete reflective contrasting details
- Red mesh inner lining, detachable hood
- Laminated YKK zips and zip pullers in black rubber
- Two front pockets with zips, inner pocket with zip and exit for mobile earpiece, large inner mesh pocket, sleeve pocket with zip
- Ventilation openings at armpits with zips
- Detachable snow stop inside
- Adjustable drawstring at hem, adjustable cuff straps
Waterproof rating 10000 mm
Breathability 5000 mm
Documents
Specifications
- Clothing Size:L
- Colour:Dark grey
- Seq:15
- Gender:For men
- Closure type:Zip closure
- Garment application:General Purpose
- Sleeve or leg length:Long
- Risk area:Cold
- Cat. No.:KWIN110148941L
- Model:Summit Winter
- Fabric:Polyester



