Order Entry
Italy
Orders LinkContactUsLinkComponent
Sweatshirts, A-Code® Basecamp

Sweatshirts, A-Code® Basecamp

Blue/grey, XL
Catalog # KWIN100209586XL
Supplier:   FRISTADS KANSAS
Sweatshirts, A-Code® Basecamp
Catalog # KWIN100209586XL
Supplier:  FRISTADS KANSAS
Sweatshirts, A-Code® Basecamp
Sweatshirts, A-Code® Basecamp

Blue/grey, XL

Price
50,90 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Double-face sweatshirt made from 80% cotton and 20% polyester. Doubleface means that the outside of the fabric looks the same as the inside. The fabric is slightly stronger with an exclusive finish and long-lasting fit.

  • Short zip
  • Contrast colour at inner collar and sides
  • Large front pocket
  • Elasticated bands at waist and cuffs

Weight: 320 g/m²

Documents

Specifications
  • Clothing Size:
    XL
  • Colour:
    Blue/grey
  • Seq:
    19
  • Cat. No.:
    KWIN100209586XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Basecamp
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    80% cotton, 20% polyester
  • Weight:
    320 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.