Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Single channel pipettes, mechanical, variable volume, VITLAB®

500 - 5000 µl, ±0,6 %, ≤0,2 %, 5000 µl
  VITL1641010
 :   VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
  VITL1641010
 :  VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Single channel pipettes, mechanical, variable volume, VITLAB®

500 - 5000 µl, ±0,6 %, ≤0,2 %, 5000 µl

 
341,00 €
   
1 * 1 pezzi
 

These piston-operated manual pipettes are ideal for demanding laboratory applications.

  • Central, large pipetting button for easy, uniform piston movement
  • Large, ergonomic eject button for rapid replacement of the tips
  • Simple volume adjustment for right- and left-handers
  • Precise, 4-position volume indicator, with integrated zoom function for optimal readability
  • Colour-coded for easy selection of the right pipette tip
  • Ergonomic finger loop for convenient handling
  • Integrated calibration function for easy calibration without the need for tools
  • Corrosion-resistant pistons and ejectors for long product life
  • Completely autoclavable at 121 °C

DE-M marked

 : Supplied with silicone oil resp. grease (Size 5 and 10 ml), sample bag with pipette tips, quality certificate, and instruction manual

 
  • Volume:
    500 - 5000 µl
  • Seq:
    06
  • Accuracy:
    ±0,6 %
  • Imprecision:
    ≤0,2 %
  • Recommended tips:
    5000 µl