Coating testers, PosiTector® 200
Thickness gauge for polymer coatings on wood and plastic, 200 B3 Advanced, 13 - 1000 µm
SIMELD0211
The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.
- Approved non destructive testing
- Stored data is date and time stamped
- Advanced models measure three layers with graphic readout
: ASTM D6132 and ISO 2808
: Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.
- Model:200 B3 Advanced
- Range:13 - 1000 µm
- Description:Thickness gauge for polymer coatings on wood and plastic
- Seq:004
- Thickness:13 - 1000 µm
- Cat. No.:SIMELD0211
- Accuracy:±2 µm +3 %
- Results stored:100 000
- W×D×H:61×28×135 mm
- Weight:140 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



