Order Entry
Italy
Orders LinkContactUsLinkComponent
Coating testers, PosiTector® 200

Coating testers, PosiTector® 200

Thickness gauge for thick, soft coatings such as polyurea, asphaltic neoprene, thick polymers, 200 D3 Advanced, 50 - 7600 µm
Catalog # SIMELD0215
Supplier:   Industrial Physics
Coating testers, PosiTector® 200
Catalog # SIMELD0215
Supplier:  Industrial Physics
Coating testers, PosiTector® 200
Coating testers, PosiTector® 200

Thickness gauge for thick, soft coatings such as polyurea, asphaltic neoprene, thick polymers, 200 D3 Advanced, 50 - 7600 µm

Price
4 020,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.

  • Approved non destructive testing
  • Stored data is date and time stamped
  • Advanced models measure three layers with graphic readout

Certifications: ASTM D6132 and ISO 2808

Delivery information: Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.

Documents

Specifications
  • Model:
    200 D3 Advanced
  • Range:
    50 - 7600 µm
  • Description:
    Thickness gauge for thick, soft coatings such as polyurea, asphaltic neoprene, thick polymers
  • Seq:
    006
  • Thickness:
    50 - 7600 µm
  • Cat. No.:
    SIMELD0215
  • Accuracy:
    ±2 µm +3 %
  • Results stored:
    100 000
  • W×D×H:
    61×28×135 mm
  • Weight:
    140 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Separate probe for DeFelsko PosiTector® 200 D
    Separate probe for DeFelsko PosiTector® 200 D
    SIMELD0218
    Log in for availability
    1 * 1 pezzi - 3 050,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Separate probe for DeFelsko PosiTector® 200 C
    Separate probe for DeFelsko PosiTector® 200 C
    SIMELD0217
    Log in for availability
    1 * 1 pezzi - 2 780,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Separate probe for DeFelsko PosiTector® 200 B
    Separate probe for DeFelsko PosiTector® 200 B
    SIMELD0216
    Log in for availability
    1 * 1 pezzi - 2 500,00 €