Coating testers, PosiTector® 200
Thickness gauge for thick, soft coatings such as polyurea, asphaltic neoprene, thick polymers, 200 D1 Standard, 50 - 7600 µm
Catalog # SIMELD0214
Supplier: Industrial Physics
Jump to:
Product Details & Documents
The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.
- Approved non destructive testing
- Stored data is date and time stamped
- Advanced models measure three layers with graphic readout
: ASTM D6132 and ISO 2808
: Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.
Documents
TQC Company Video
Videos
Specifications
- Model:200 D1 Standard
- Range:50 - 7600 µm
- Description:Thickness gauge for thick, soft coatings such as polyurea, asphaltic neoprene, thick polymers
- Seq:003
- Thickness:50 - 7600 µm
- Cat. No.:SIMELD0214
- Accuracy:±2 µm +3 %
- Results stored:250
- W×D×H:61×28×135 mm
- Weight:140 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 DSeparate probe for DeFelsko PosiTector® 200 DSIMELD0218Log in for availability1 * 1 pezzi - 3 050,00 €
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 CSeparate probe for DeFelsko PosiTector® 200 CSIMELD0217Log in for availability1 * 1 pezzi - 2 780,00 €
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 BSeparate probe for DeFelsko PosiTector® 200 BSIMELD0216Log in for availability1 * 1 pezzi - 2 500,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



