Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Coating testers, PosiTector® 200

Thickness gauge for coatings on concrete and fibreglass, 200 C1 Standard, 50 - 3800 µm
Catalog # SIMELD0212
Supplier:   Industrial Physics
Coating testers, PosiTector® 200
Catalog # SIMELD0212
Supplier:  Industrial Physics
Coating testers, PosiTector® 200
Coating testers, PosiTector® 200

Thickness gauge for coatings on concrete and fibreglass, 200 C1 Standard, 50 - 3800 µm

Price
3 190,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.

  • Approved non destructive testing
  • Stored data is date and time stamped
  • Advanced models measure three layers with graphic readout

 : ASTM D6132 and ISO 2808

 : Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.

Specifications
  • Model:
    200 C1 Standard
  • Range:
    50 - 3800 µm
  • Description:
    Thickness gauge for coatings on concrete and fibreglass
  • Seq:
    002
  • Thickness:
    50 - 3800 µm
  • Cat. No.:
    SIMELD0212
  • Accuracy:
    ±2 µm +3 %
  • Results stored:
    250
  • W×D×H:
    61×28×135 mm
  • Weight:
    140 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Separate probe for DeFelsko PosiTector® 200 D
    Separate probe for DeFelsko PosiTector® 200 D
    SIMELD0218
    Log in for availability
    1 * 1 pezzi - 3 050,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Separate probe for DeFelsko PosiTector® 200 C
    Separate probe for DeFelsko PosiTector® 200 C
    SIMELD0217
    Log in for availability
    1 * 1 pezzi - 2 780,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Separate probe for DeFelsko PosiTector® 200 B
    Separate probe for DeFelsko PosiTector® 200 B
    SIMELD0216
    Log in for availability
    1 * 1 pezzi - 2 500,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.