Coating testers, PosiTector® 200
Thickness gauge for polymer coatings on wood and plastics, 200 B1 Standard, 13 - 1000 µm
Catalog # SIMELD0210
Supplier: Industrial Physics
Jump to:
Product Details & Documents
The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.
- Approved non destructive testing
- Stored data is date and time stamped
- Advanced models measure three layers with graphic readout
Certifications: ASTM D6132 and ISO 2808
Delivery information: Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.
Documents
TQC Company Video
Videos
Specifications
- Model:200 B1 Standard
- Range:13 - 1000 µm
- Description:Thickness gauge for polymer coatings on wood and plastics
- Seq:001
- Thickness:13 - 1000 µm
- Cat. No.:SIMELD0210
- Accuracy:±2 µm +3 %
- Results stored:250
- W×D×H:61×28×135 mm
- Weight:140 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 DSeparate probe for DeFelsko PosiTector® 200 DSIMELD0218Log in for availability1 * 1 pezzi - 3 050,00 €
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 CSeparate probe for DeFelsko PosiTector® 200 CSIMELD0217Log in for availability1 * 1 pezzi - 2 780,00 €
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 BSeparate probe for DeFelsko PosiTector® 200 BSIMELD0216Log in for availability1 * 1 pezzi - 2 500,00 €



