VWR®, Digital Timer, Four Channels, with Clock
Digital timer, 4 channels, with calibration certificate, White, ±0,01 %, 70×13×64 mm
Catalog # 609-0194
Supplier: VWR Collection
Jump to:
Product Details & Documents
These digital timers allow the setting of four separate channels simultaneously in any combination of countdown or count-up (stopwatch).
- Time-out mode stops the timer for off periods in both up and down timing
- 12/24 hour 'time of day' clock
- Large clear one-line 19 mm display allows viewing from across the lab
- Capacity of 99 H, 59 min, 59 s in steps of 1 s (±0,01%)
- Extra loud alarm for 1 min, or can be silenced manually
- Unique memory displays previously programmed countdown time
When zero is reached, the timer starts counting up to show time elapsed since alarming.
Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA.
Ordering information: The images shown are for illustration purposes only and may not be an exact representation of the product.
Delivery information: Supplied with clip, stand, magnet and battery.
Documents
609-0194
Images 360
VWR® for timers
Product Literature
Specifications
- Colour:White
- Description:Digital timer, 4 channels, with calibration certificate
- W×D×H:70×13×64 mm
- Accuracy:±0,01 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



