High visibility rain jacket, Essential, class 3
giallo fluorescente, XS
Catalog # KWIN1010121301XS
Supplier: FRISTADS KANSAS
High visibility rain jacket, Essential, class 3
Catalog # KWIN1010121301XS
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Basic rain jacket made of polyurethane-coated nylon jersey with 'stretch' function.
- Detachable drawstring hood
- Buttons and zip
- Adjustable cuffs
Weight: 170 g/m²
Certifications: EN 471 (3-2), EN 343 (3-2)
Documents
Specifications
- Taglia dell'abbigliamento:XS
- Colore:giallo fluorescente
- Seq:02
- Tessuto:Polyurethane-coated nylon
- Cat. No.:KWIN1010121301XS
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Peso:170 g/m²
- Modello:Class 3
- Applicazioni per abiti:General Purpose
- Tipo di chiusura:Con chiusura a zip
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



