Order Entry
Italy
Orders LinkContactUsLinkComponent
Powder Spatulas

Powder Spatulas

Powder spatula, 10 g weight, 210 mm
Catalog # USBE3284
Supplier:   USBECK Laborgeräte
Powder Spatulas
Catalog # USBE3284
Powder Spatulas
Powder Spatulas

Powder spatula, 10 g weight, 210 mm

Price
3,20 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Double-ended powder spatula made of stainless steel. With one half-rounded and one flat end.

  • Autoclavable
  • Easy to clean
  • 9 mm width

Excellent chemical resistance. High temperature resistance.

Specifications
  • Description:
    Powder spatula, 10 g weight
  • Length:
    210 mm
  • Seq:
    02