Pipette tips
Standard, 1000 - 10000 µl, -, 155 mm, Red, Bulk
Catalog # 613-2911
Supplier: Sartorius
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
: Available in bulk packaging, in autoclavable racks and in refills.
: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Specifications
- Colour code:Red
- Packed:Bulk
- Sterile:-
- Volume:1000 - 10000 µl
- Length:155 mm
- Seq:44
- Tip style:Standard



