Mill, tube mill control
Product Details & Documents
The Tube Mill control is a highly versatile small batch mill with disposable grinding chambers thereby eliminating cross-contamination and cleaning effort.
- Easy and quiet operation with touch keypad to access various operating modes
- Programmable and storable test conditions deliver reproducible test results
- USB interface for control and documentation of all the parameters
- Interval operation available 5 to 60 seconds
- Stainless steel cutter/beater
- Adjustable safety speed and time
- Dust proof sealed housing
The grinding chamber and cover are made of a transparent material so grinding tests can be observed at any time. The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding seeds, such as corn and wheat. The Tube Mill control can also be used to process moist, fatty, elastic and fibrous samples by introducing dry ice directly into the grinding chamber. During development of the mill, particular emphasis was placed on security. The mill will only start when the hood is closed. When the grinding chamber is not inserted properly or not closed properly, the drive unit will display an error message and the drive will not start. During operation, the grinding chamber cannot be opened. The drive and the grinding chambers are secured with a labyrinth seal. No dust can escape from the chamber or penetrate the drive.
: IP protection class according to DIN EN 60529: IP 30
: Please contact Avantor for information on alternative grinding chambers.
: Supplied with 1×MT 40 (40 ml disposable milling tube), and 1×MMT 40 (40 ml multi-use milling tube). Disposable milling tubes must be ordered separately, please see accessories for details.
Specifications
- Description:Tube Mill control with UK-plug
- Cat. No.:412-0204
- Grinding chamber material:PP
- Max. size of feed granules:10 mm
- Speed display:OLED, multilingual
- Circumferential speed:65 m/s
- Speed range:5000 - 25000 min⁻¹
- Model:Tube Mill control
- Grinding time setting:5 s to 3 min
- Usable volume:40 ml
- W×D×H:180×300×170 mm
- Weight:2,7 kg
- Motor rating input/output:100/80 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- MT 40 disposable grinding chamber, with twisted blade, usable volume 40 ml, pack of 100MT 40 disposable grinding chamber, with twisted blade, usable volume 40 ml, pack of 100IKAA20011531Log in for availability1 * 100 pezzi - 969,00 €
Product Information
- Catalog #AvailabilityPrice
- MTT 100.10, disposable grinding chamber with titanium beater, 100 ml volume. Chamber made from transparent plastic so grinding tests can be observed at any time, for heavy metal analysisMTT 100.10, disposable grinding chamber with titanium beater, 100 ml volume. Chamber made from transparent plastic so grinding tests can be observed at any time, for heavy metal analysisIKAA20019576Log in for availability1 * 10 pezzi - 197,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 pezzi - 14 820,00 €
Product Information
- Catalog #AvailabilityPrice
- Cover for MT 40
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 pezzi - 6 500,00 €
Product Information
- Catalog #AvailabilityPrice
- MT 100 disposable grinding chamber, usable volume 100 ml, pack of 10MT 100 disposable grinding chamber, usable volume 100 ml, pack of 10IKAA20008386Log in for availability1 * 10 pezzi - 113,00 €
Product Information
- Catalog #AvailabilityPrice
- MT 40 disposable grinding chamber, usable volume 40 ml, pack of 100MT 40 disposable grinding chamber, usable volume 40 ml, pack of 100IKAA20001173Log in for availability1 * 100 pezzi - 830,00 €
Product Information
- Catalog #AvailabilityPrice
- MT 40 disposable grinding chamber sterile, usable volume 40 ml, pack of 10MT 40 disposable grinding chamber sterile, usable volume 40 ml, pack of 10IKAA20001984Log in for availability1 * 10 pezzi - 169,00 €
Product Information
- Catalog #AvailabilityPrice
- MT 100 disposable grinding chamber, sterile, usable volume 100 ml, pack of 10MT 100 disposable grinding chamber, sterile, usable volume 100 ml, pack of 10IKAA20012571Log in for availability1 * 10 pezzi - 197,00 €
Product Information
- Catalog #AvailabilityPrice
- MMT 40.100 abrasion set spare parts, including 100 seals, 10 beaters, 10 couplingsMMT 40.100 abrasion set spare parts, including 100 seals, 10 beaters, 10 couplingsIKAA20003378Log in for availability1 * 1 pezzi - 197,00 €
Product Information
- Catalog #AvailabilityPrice
- MT 40 disposable grinding chamber, usable volume 40 ml, pack of 10MT 40 disposable grinding chamber, usable volume 40 ml, pack of 10412-1002Log in for availability1 * 10 pezzi - 99,50 €
Product Information
- Catalog #AvailabilityPrice
- Disposable grinding chamber, titanium beater 40 ml, pack of 10Disposable grinding chamber, titanium beater 40 ml, pack of 10IKAA20015380Log in for availability1 * 10 pezzi - 169,00 €
Product Information
- Catalog #AvailabilityPrice
- MT 100 disposable grinding chamber, usable volume 100 ml, pack of 50MT 100 disposable grinding chamber, usable volume 100 ml, pack of 50IKAA20006984Log in for availability1 * 50 pezzi - 493,00 €
Product Information
- Catalog #AvailabilityPrice
- MMT 40.1 stainless steel package, including 1×MMT 40 multi-use chamber, 25 seals, 5 beaters, 5 couplingsMMT 40.1 stainless steel package, including 1×MMT 40 multi-use chamber, 25 seals, 5 beaters, 5 couplingsIKAA20003165Log in for availability1 * 1 pezzi - 291,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



