Flasks, Erlenmeyer, with standard ground joint
2000 ml, 275 mm, 166 mm, 29/32 NS
Catalog # KAVA632426207950
Supplier: Kavalier
Jump to:
Product Details & Documents
Made of borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
Specifications
- Ext.Ø:166 mm
- Socket size:29/32 NS
- Capacity:2000 ml
- Height:275 mm
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



